-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extruded Street Elbow, 90 Degrees |
|---|---|
| Application | Non-Potable Water |
| Basic Fitting Shape | Elbow |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Elbow |
| Body Material | Brass |
| Class | Pipe Fittings |
| Color | Brown |
| Connection Type | FNPT x MNPT |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 1/4" |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Male |
| Fitting Side B Nominal Pipe Size | 1/4" |
| Fitting Side B Type | NPT |
| Gender | Male x Female |
| Includes Pre-applied Thread Sealant | Yes |
| Includes Seal | No |
|---|---|
| Length | 1 5/64" |
| Low Lead Compliance Level | Not Compliant |
| Material Grade | Grade C37700 |
| Max. Pressure | 1000 psi |
| Max. Steam Pressure | 1000 psi |
| Max. Working Pressure | 1000 psi |
| Maximum Operating Pressure | 1000 psi |
| Overall Length | 15/16" |
| Pipe Fitting Material | Brass |
| Pipe Size | 1/4" |
| Shape | 90 Deg. Elbow Extruded Street Fitting |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Extruded Street Elbow |
| Temp. Range | -65°F to +250°F |
| Thread Sealant Type | Vibra Seal |
| Standards | SAE J530, SAE J531 |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 2.38 |
| Width (cm) | 6.86 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)