-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | String Wound Filter Cartridge |
|---|---|
| Application | Amines, Dilute Acids And Alkali, Mineral Acid, Organic Acids And Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter For Membranes |
| Cartridge Media | Polypropylene |
| Filter Cartridge Media | Polypropylene |
| Filter Design | String Wound |
| Filter Media | Polypropylene |
| Filter Reduces | Particulates |
| Flow Rate | 15 GPM |
| For Use With | Competitive Filter Vessels |
| Height | 30" |
| Inside Dia. | 1" |
| Max. Temp. | 120°F |
|---|---|
| Maximum Pressure | 30 psi |
| Microns | 100 µm |
| Outside Dia. | 2 1/2" |
| Outside Diameter | 2 7/16" |
| Overall Height | 30" |
| Overall Length | 30" |
| Reduces | Particulates |
| Series | FULFLO HONEYCOMB Series |
| Service Life | Not Rated |
| Standards | FDA CFR-21, NSF/ANSI 61 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 6.35 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.33 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)