-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Water And Coolant |
| Bearing Material | Stainless Steel |
| Bearings | Stainless |
| Body Material | Stainless Steel |
| Body Size | 3/4" |
| Configuration Type | Female NPTF |
| Connection Type | NPTF |
| Coupler/nipple/shell | Nipple |
| Coupling Component | Plug |
| Coupling Locking Type | Ball |
| Coupling Size | 3/4" |
| Finish | 303 Stainless Steel |
| Finish/coating | Plain |
| Fitting Type | FNPTF |
| For Use With | Parker St Series |
| Grade | Grade 303 |
| Hose Fitting Gender | Female |
| Hose Fitting Size | 3/4" |
| Includes Bearing | Yes |
| Includes Shut Off | No |
| Includes Valve | No |
| Interchange Type | Straight Thru Interface |
| Length | 2.156" |
| Lock Mechanism | Ball |
| Material | Stainless Steel |
| Max. Flow Rate | 105.99 LPM |
|---|---|
| Max. Operating Pressure | 3000 psi |
| Max. Operating Temp. | 250°F |
| Max. Outside Dia. | 1 37/64" |
| Max. Pressure | 3000 psi |
| Max. Pressure Range | 3000 psi to 3999 psi |
| Max. Working Pressure | 3000 psi |
| Max. Working Pressure @ 70 F | 3000 psi |
| Min. Operating Temp. | -40°F |
| Operating Temp. Range | -40°F to +250°F |
| Overall Length | 2 5/32" |
| Parker Interchange | SST-N6 |
| Pipe Size Npt | 3/4" |
| Quick Coupler Type | Water And High Flow |
| Seal Material | Nitrile |
| Series | ST Series |
| Sleeve Material | Stainless Steel |
| Sleeve Material Grade | Grade 303 |
| System Of Measurement | Inch |
| Temp. Range | -40°F to +250°F |
| Thread 1 Size | 3/4" |
| Thread 1 Type | NPTF |
| Thread Size | 3/4"-14 |
| Thread Type | Female |
| Type | Coupler Male Half |
| Valve Type | Unvalved |
| Height (cm) | 4.01 |
|---|---|
| Length (cm) | 5.48 |
| Width (cm) | 3.81 |
| HS Code | 7307290030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)