-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steel Shell Suction Line Filter Dryer |
|---|---|
| Body Material | Steel |
| Compatible Product Type | Commerical Refrigeration, Display Cases, Freezers, Heat Pumps, Refrigerated Transporation, Residential Air Conditioning, Walk-In Coolers |
| Compatible Refrigerant Group | CFC, HCFC, HFC |
| Compatible Refrigerant Type | R-22 |
| Compatible System Size | 23 ton. |
| Connection | Solder |
| Connection Gender | Female |
| Connection Material | Copper |
| Connection Size | 1 1/8" |
| Connection Type | Sweat |
| Cut Out Length | 5 1/2" |
| Description | High Acid Capacity |
| Desiccant Volume | 27 cu. in. |
| Display Qty | 1 |
|---|---|
| Filter Area | 49 sq. in. |
| Finish | Powder Coated |
| Maximum Operating Pressure | 355 psi |
| Overall Diameter | 4" |
| Overall Length | 7.7" |
| Prod. Description | High Acid Capacity |
| Product Type | Liquid Line Filter Dryer |
| R-22 Capacity | 13 ton. |
| Shell Length | 7.9" |
| System Size - R-22 | 23 ton. |
| System Size - R-410a | 7.4 ton. |
| Type | With Inlet And Outlet Access Valves |
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 19.68 |
| Width (cm) | 11.18 |
| HS Code | 8421290005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.53 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)