-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler Body |
|---|---|
| Application | Hydraulic |
| Bearing Material | Stainless Steel |
| Bearing Type | Stainless |
| Body Material | Stainless Steel |
| Body Size | 3/4" |
| Configuration Type | Female SAE |
| Connection Type | ORB |
| Coupler Finish | Plain |
| Coupler/nipple/shell | Nipple |
| Coupling Component | Plug |
| Coupling Locking Type | Ball |
| Coupling Size | 3/4" |
| Finish | 303 Stainless Steel |
| Finish/coating | Plain |
| Fitting Type | Female Orb |
| Flow Rate | 28 GPM |
| For Use With | Iso 7241-1 Series B Coupler |
| Gender | Female |
| Grade | Grade 303 |
| Hose Fitting Gender | Female |
| Includes | Heavy Duty Steel Nipples, Steam, Valve Actuator |
| Includes Bearing | Yes |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Locking Mechanism | Ball |
|---|---|
| Locking Type | Ball |
| Material | Stainless Steel |
| Max. Flow Rate | 106 LPM |
| Max. Outside Dia. | 1 19/32" |
| Max. Pressure | 2500 psi |
| Max. Pressure Range | 2000 psi to 2999 psi |
| Max. Working Pressure | 3000 psi |
| Max. Working Pressure @ 70 F | 3000 psi |
| Overall Length | 2 35/64" |
| Parker Interchange | SH6-63-T12 |
| Quick Coupler Type | Hydraulic General Purpose |
| Seal Material | Nitrile |
| Series | 60 Series |
| Shut Off | Double |
| System Of Measurement | Inch |
| Temp. Range | -40°F to +250°F |
| Thread 1 Size | 12" |
| Thread 1 Type | SAE |
| Thread Size | 1 1/16"-12 |
| Type | Coupler Male Half |
| Valve Design | Poppet |
| Valve Type | Poppet |
| Standards | ISO 7241-1 SERIES B |
| Height (cm) | 4.05 |
|---|---|
| Length (cm) | 6.47 |
| Width (cm) | 3.81 |
| HS Code | 8481803090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)