-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swivel Gauge Adapter |
|---|---|
| Body Material | Stainless Steel |
| Compatible With Manufacturer Model Number | Not Applicable |
| Compatible With Series | Not Applicable |
| Includes | Not Applicable |
| Material | Stainless Steel |
| Max. Operating Temperature | 500°F |
|---|---|
| Min. Operating Temperature | -65°F |
| Product Type | Swivel Gauge Adapter |
| Size | 2 39/64" |
| Temp. Range | -65°F to +500°F |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 6.63 |
| Width (cm) | 3.81 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.279 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)