-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fitting Reducers |
|---|---|
| Application | Hydraulic Fluid |
| Basic Fitting Shape | Adapter |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Adapter |
| Body Finish | Chromium, Zinc Plating |
| Body Material | Carbon Steel |
| Connection Type | Soft Seal Bite Type |
| Finish/coating | Zinc Plated |
| Fitting Side A Gender | Male |
| Fitting Side A Nominal Pipe Size | 1/2" |
| Fitting Side A Type | BSPP |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 3/8" |
| Fitting Side B Type | BSPP |
| Hex Size | 27 mm |
|---|---|
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | Yes |
| Max. Operating Pressure | 2321 psi to 5802 psi |
| Max. Pressure | 5800 psi |
| Max. Steam Pressure | 5800 psi |
| Maximum Operating Pressure | 5800 psi |
| Overall Length | 1 7/16" |
| Pipe Fitting Material | Carbon Steel |
| Pipe Size | 1/2" x 3/8" |
| Seal Material | Nitrile |
| Shape | Expander, Thread Reducer |
| Specific Fitting Type | Reducer, Expander Adapter |
| Temp. Range | -30°F to +250°F |
| standard | DIN ISO 8434, ISO 1179 |
| Height (cm) | 2.7 |
|---|---|
| Length (cm) | 3.65 |
| Width (cm) | 2.7 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | PL |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)