-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relief Valve |
|---|---|
| Action Type | Direct Acting |
| Actuation Mechanism | Pressure |
| Adjustment Method | Screw |
| Adjustment Type | Screw Adjustment |
| Application | Differential Area Relief Valves Are Best Suited For Intermittent Applications Where Fast Response Is Critical. They Are Often Used As Crossover Relief Valves To Chop Pressure Spikes. |
| Body Finish | Zinc Plated |
| Body Material | Steel |
| Cartridge Material | Steel |
| Cartridge Valve Item | Cartridge Valve |
| Common Cavity Configuration | 2 Way |
| Common Cavity Size | 10 |
| Filter Media | Not Applicable |
| Filter Rating | Not Applicable |
| Flow Rate | 20 GPM |
| Fluid Service | Mineral Oil, Synthetic Oil |
| For Media | Mineral Oil, Synthetic Oil |
| Includes Filter | Filter Not Included |
| Includes Seals | Seals Included |
| Leakage | 5 Drops/Min. (.33 Cc/Min.) @ 75% Of Crack Pressure |
| Max. Flow | 20 GPM |
| Max. Flow Gpm | 20 GPM |
| Max. Inlet Pressure | 5500 psi |
| Max. Operating Pressure | 5000 psi |
| Max. Pressure | 5500 psi |
| Max. Tank Pressure (psi) | 5000 psi |
| Maximum Fluid Viscosity | 2000 SUS |
| Maximum Inlet Pressure | 5000 psi |
| Maximum Operating Temperature | 200°F |
|---|---|
| Maximum Pressure Setting | 5000 psi |
| Minimum Operating Temperature | -35°F |
| Mounting | Block Mounted |
| Number Of Positions | 2 |
| Number Of Ways | 2 |
| Operating Temp. | -45°C to +132°C |
| Operating Temp. Range | -45°C to +93.3°C |
| Overall Height | 3.09" |
| Overall Length | 4.35" |
| Overall Width | 1" |
| Port | None Cartridge Only |
| Port Connection Gender | Not Applicable |
| Port Connection Size | Not Applicable |
| Port Connection Type | Not Applicable |
| Port-to-port Length | Not Applicable |
| Pressure Range | 34.5 Bar to 345 Bar |
| Pressure Rating | 500 psi to 5000 psi |
| Seal Material | D Ring |
| Sensitivity | 589 Per Turn Psi |
| Series | RDH103 Series |
| Valve Action | Normally Closed |
| Valve Body | B10 2 |
| Valve Cavity Size | C10 2 |
| Valve Control | Pressure Regulation |
| Valve Material | Steel |
| Valve Type | Differential Area Relief |
| standard | ISO 4406-18/16/13 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.05 |
| Width (cm) | 7.85 |
| HS Code | 8481200050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)