-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Relief Valve |
|---|---|
| Connection Type | 7/8"-14 UNF 2A Thread |
| Design | Knob Adjustmentsize 10for Oil Media |
| function | Hydraulic Cartridge Pressure Relief Valve |
| Main Function | Relief Valve |
| Material | Steel Body"D"-Ring Sealhardened Steel Operating Parts |
| Mounting Mode | Screw In Mounting |
|---|---|
| Operating Temp. | -35°F to +200°F |
| pressure setting | 200 psi to 5000 psi |
| Rated Flow | 113 LPM |
| Standard Logo | iso.png, sae.png |
| Sub Range Name | RAH Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)