-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Relief Valve |
|---|---|
| Adjustment Type | Screw Terminals |
| Common Cavity | Size 8, 2 Way |
| Division | Hydraulic Cartridge Systems |
| Flow Rated | 20 GPM |
| Group | Hydraulic |
| Leakage | 5 cc Per 100 psi Setting |
| Max. Pressure | 5500 psi |
| Operating Temp. | -50°F to +200°F |
|---|---|
| Port Type | None Cartridge Only |
| Pressure Range | 200 psi to 3000 psi |
| Seals | D Ring |
| Series | RAH081 Series |
| Valve Body | B08-2 |
| Valve Type | Relief Valve |
| Valve Type Detail | Pilot Operated |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)