-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Body/Spool Service Kit |
|---|---|
| Compatible Series | B |
| For Use With | Solenoid Valves |
| Function | 3 Position All Ports Blocked, 4 Way |
| Includes | (2) 3-Position Adapter To Body Gaskets, (2) Body To Operator Gaskets, (2) Operator Piston Lip Seals, 3-Position Spool, Grease Packet |
|---|---|
| Number Of Positions | 3 |
| Product Type | Body/Spool Service Kit |
| Ways & Positions | Three Position |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 17.78 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)