-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler Body |
|---|---|
| Bearing Material | Stainless Steel |
| Body Material | Brass |
| Body Size | 3/8" |
| Connection Type | NPTF |
| Coupler Body Material | Brass |
| Coupling Component | Socket |
| Coupling Locking Type | Sleeve |
| Coupling Size | 3/8" |
| Finish/coating | Plain |
| Fitting Type | FNPTF |
| Flow Rate | 3 GPM |
| Gender | Female |
| Grade | Grade 440 |
| Hose Fitting Gender | Female |
| Includes Bearing | Yes |
| Includes Shut Off | No |
| Includes Valve | No |
|---|---|
| Length | 1.641" |
| Locking Mechanism | Ball |
| Locking Type | Sleeve |
| Max. Flow Rate | 22.71 LPM |
| Max. Outside Dia. | 15/16" |
| Max. Pressure | 200 psi |
| Max. Working Pressure | 200 psi |
| Max. Working Pressure @ 70 F | 200 psi |
| Overall Length | 1 7/8" |
| Quick Coupler Type | Hydraulic Coupler Body |
| Seal Material | Silicone |
| Seal Type | Interface |
| Sleeve Material | Brass |
| Thread Size | 1/4"-18 |
| Valve Type | Non Valved |
| Height (cm) | 2.42 |
|---|---|
| Length (cm) | 4.76 |
| Width (cm) | 3.56 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)