PARKER N 1/2 JW Compact Expansion Valve 1/4 To 1/2 Ton

Item: AC8GQG
Model: N 1/2 JW
Cross Ref: 3A664
Check Availability
Limited Availbility.

Get it by Wednesday, Feb 11

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Product Details

    • Balanced Port Design (No)
    • Equalizer Type (Internal)
    • Not For Use With (Ammonia)

Shipping Information

Height (cm) 7.11
Length (cm) 11.94
Width (cm) 11.68
HS Code 8481809015
Country Of Origin US
Weight (kg) 0.225

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site