-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Line Filter Dryer |
|---|---|
| Body Material | Copper |
| Compatible Refrigerant Group | CFC, HCFC, HFC |
| Compatible Refrigerant Type | R-134A, R-22, R-404A, R-410A, R-502, R-507 |
| Compatible System Size | 0.5 ton. |
| Connection | Solder |
| Connection Material | Copper |
| Connection Size | 1/4" |
| Connection Type | Sweat |
| Core Type | Molecular Sieve |
| Description | Economy |
| Display Qty | 1 |
| Material | Copper |
|---|---|
| Maximum Operating Pressure | 500 psi |
| Overall Diameter | 0.8" |
| Overall Length | 7.2" |
| Prod. Description | Economy |
| Product Type | Liquid Line Filter Dryer |
| R-22 Capacity | 0.5 ton. |
| System Size - R-22 | 0.5 ton. |
| System Size - R-410a | 0.5 ton. |
| Type | Copper |
| Water Capacity - R22 | 27 Drop (125°F), 29 Drop (75°F) |
| Water Capacity - R410a | 17 Drop @ 125°F, 19 Drop @ 75°F |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 18.73 |
| Width (cm) | 5.59 |
| HS Code | 8415908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)