-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Elbow, 45 Degrees Flare |
|---|---|
| Application | Gases, Liquids |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Elbow |
| Body Material | Low Lead Brass |
| Compatible Tube Material | Aluminum, Brass, Copper, Steel |
| Connection Type | Flare x MNPT |
| Fitting Material | Brass |
| Fitting Side A Connection Type | MNPT |
| Fitting Side A Pipe Size | 3/8" |
| Fitting Side B Connection Type | Flared |
| Fitting Side B Tube Outer Diameter | 5/8" |
| Fitting Thread Size | 7/8"-14 |
|---|---|
| Flare Angle | 45° |
| Max. Pressure | 650 psi |
| Maximum Operating Pressure | 650 psi |
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | -65°F |
| Overall Length | 1 3/8" |
| Pipe Size | 3/8" |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Elbow Adapter |
| Temp. Range | -65°F to +250°F |
| Tube Size | 5/8" |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 3.49 |
| Width (cm) | 10.41 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)