-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manifold |
|---|---|
| Coefficient Of Volume (cv) | 4.8 |
| Compatible Brand | Parker |
| Compatible Grainger Part No. | 3FET8, 3FEU8 |
| Compatible Manufacturer Model No. | L6553910253, L6753910253 |
| Compatible Mfr. Model No. | L6553910253, L6753910253 |
| Compatible Series | VALVAIR II Series |
| Height | 2 14/25" |
| Includes Mounting Hardware | Hardware Included |
| Length | 7 14/25" |
| No. Of Stations | 1 |
| No. Of Valve Stations | 1 |
| Npt Port | 3/8" |
|---|---|
| Number Of Stations | 1 |
| Number Of Valve Ports | 1 |
| Overall Height | 2 9/16" |
| Overall Length | 7 9/16" |
| Overall Width | 3 3/8" |
| Port Location | Bottom, End |
| Product Type | Manifold Base |
| Valve Port Connection Size | 3/8" |
| Valve Port Connection Type | NPT |
| Width | 3.38" |
| Height (cm) | 8.59 |
|---|---|
| Length (cm) | 19.2 |
| Width (cm) | 6.5 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)