-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dust Protection Cap |
|---|---|
| Accessory Type | 1/8" |
| Application | Hydraulic |
| Body Size | 1/8" |
| Configuration Type | Dust Cap |
| For Hose Type | Hydraulic |
| For Use With | Quick Couplings |
| Includes | Nipple Protector |
|---|---|
| Material | Rubber |
| Quick Coupler Type | Hydraulic General Purpose |
| Series | 60 Series |
| System Of Measurement | Inch |
| Standards | ISO 7241-1 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 2.54 |
| HS Code | 4016991500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)