-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pleated Filter Cartridge |
|---|---|
| Application | Coolant, Edm Dielectric, Fuel, Gasoline, Hydraulic Oil, Lubricating Oil, Processing Liquid, Quench Oil, Rolling Mill Oil, Water Soluble |
| Cartridge Media | Phenolic Impregnated Cellulose |
| Cv Flow Factor | 0 GPM |
| Filter Cartridge Media | Cellulose |
| Filter Design | Pleated |
| Filter Media | ETP Steel, Polypropylene |
| Filter Reduces | Particulates |
| Flow Rate | 21 GPM |
| For Use With | Industrial Vessels |
| Height | 29 5/8" |
| Includes | Viton Seals |
| Inside Dia. | 1" |
|---|---|
| Max. Pressure | 35 psi |
| Max. Temp. | 250°F |
| Microns | 10 µm |
| Outside Dia. | 2 1/2" |
| Overall Height | 29 5/8" |
| Overall Length | 29 5/8" |
| Reduces | Particulates |
| Series | FLO-PAC Series |
| Service Life | Not Rated |
| Standards | Iso 9001 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 75.25 |
| Width (cm) | 6.35 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.639 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)