-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler |
|---|---|
| Application | Pneumatic |
| Barbed | No |
| Body Material | Steel |
| Body Size | 3/4" |
| Configuration Type | Female NPTF |
| Connection Type | NPT |
| Coupler/nipple/shell | Coupler |
| Coupling Component | Socket |
| Coupling Locking Type | Safety Vent |
| Fitting Type | FNPT |
| Hose Fitting Gender | Female |
| Hose Fitting Size | 1" |
| Includes Valve | Yes |
| Interchange Type | Industrial Interchange |
| Length | 3 13/25" |
| Lock Type | Locking Balls |
| Material | Steel |
| Max. Operating Pressure | 300 psi |
|---|---|
| Max. Operating Temp. | 250°F |
| Max. Pressure | 300 psi |
| Max. Pressure Range | 250 psi to 499 psi |
| Max. Working Pressure | 300 psi |
| Max. Working Pressure @ 70 F | 300 psi |
| Min. Operating Temp. | -40°F |
| Plating | Zinc On Steel Body |
| Quick Coupler Type | Pneumatic Push to Connect |
| Seal Material | Nitrile |
| Series | E Z MATE Series |
| System Of Measurement | Inch |
| Thread 1 Size | 1" |
| Thread 1 Type | NPTF |
| Thread Size | 1"-11 1/2 |
| Thread Type | Female |
| Valve Type | Tubular |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| Country Of Origin | IL |
|---|---|
| Weight (kg) | 0.4432 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)