-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Flow Control Valve |
|---|---|
| Actuation Mechanism | Pressure |
| Adjustable Relief Valve | No |
| Adjustment Method | Lever |
| Body Material | Cast Iron |
| Flow Range | 35 GPM |
| Flow Rate | 35 GPM |
| Fluid Service | Oil |
| For Media | Oil |
| Includes Relief Valve | Relief Valve Included |
| Includes Seals | Seals Included |
| Inlet Connection | #12 SAE O-Ring Boss |
| Inlet Connection Gender | Female |
| Max. Pressure | 3000 psi |
| Maximum Flow Rate | 35 GPM |
|---|---|
| Operating Temperature - Maximum | 180°F |
| Operating Temperature - Minimum | -20°F |
| Outlet Connection | #12 Sae O-Ring Boss |
| Outlet Connection Gender | Female |
| Overall Height | 3.53" |
| Overall Length | 4.74" |
| Overall Width | 4.56" |
| Port | #12 |
| Seal Material | Nitrile |
| Series | CFQ Series |
| Valve Control | Flow Control |
| Valve Type | Control |
| Height (cm) | 11.58 |
|---|---|
| Length (cm) | 12.04 |
| Width (cm) | 8.97 |
| HS Code | 8481200050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.7125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)