-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Coil Connector |
|---|---|
| For Use With | M12 4-Pin Connector |
| Height | 12 mm |
| Indicating Light | No |
| Lead Length | 78" |
| Lead Type | Cord |
| Length | 78" |
|---|---|
| Max. Ambient Temp. | 120°F |
| Strain Relief | Yes |
| Type | Female |
| Width | 12 mm |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 17.78 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)