-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler |
|---|---|
| Application | Water And Coolant |
| Bearing Material | Stainless Steel |
| Bearings | Stainless |
| Body Material | Brass |
| Body Size | 3/8" |
| Configuration Type | Male NPTF |
| Connection Type | NPTF |
| Coupler Body Material | Brass |
| Coupler Finish | Plain |
| Coupler/nipple/shell | Coupler |
| Coupling Component | Socket |
| Coupling Locking Type | Sleeve |
| Coupling Size | 3/8" |
| Finish | Brass |
| Finish, Coating | Brass Plated |
| Finish/coating | Plain |
| Fitting Type | MNPTF |
| For Use With | Parker St Series |
| Hose Fitting Gender | Male |
| Hose Fitting Size | 3/8" |
| Includes | Sleeve Lock |
| Includes Bearing | Yes |
| Includes Shut Off | No |
| Includes Valve | No |
| Length | 1 3/4" |
| Lock Mechanism | Ball |
| Lock Type | Locking Balls |
|---|---|
| Material | Brass |
| Max. Flow Rate | 45.42 LPM |
| Max. Operating Pressure | 2700 psi |
| Max. Operating Temp. | 250°F |
| Max. Outside Dia. | 1 5/32" |
| Max. Pressure | 2700 psi |
| Max. Pressure Range | 2000 psi to 2999 psi |
| Max. Working Pressure | 2700 psi |
| Max. Working Pressure @ 70 F | 2700 psi |
| Min. Operating Temp. | -40°F |
| Operating Temp. Range | -40°F to +250°F |
| Overall Length | 1 3/4" |
| Parker Interchange | BST-3M |
| Pipe Size Npt | 3/8" |
| Quick Coupler Type | Water And High Flow |
| Seal Material | Nitrile |
| Series | ST Series |
| Sleeve Material | Brass |
| System Of Measurement | Inch |
| Temp. Range | -40°F to +250°F |
| Thread 1 Size | 3/8" |
| Thread Size | 3/8"-18 |
| Thread Type | Male |
| Type | Coupler (Body) |
| Valve Type | Unvalved |
| Height (cm) | 2.94 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 2.79 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)