-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Valve Bolt Kit |
|---|---|
| Accessory Type | Standard Bolt Kit |
| Compatible With | Cetop-03Valves |
| Electrical Connection Type | Threaded |
| Material | Alloy Steel |
|---|---|
| Overall Height | 0.312" |
| Overall Length | 1.25" |
| Overall Width | 0.312" |
| Height (cm) | 0.79 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 0.79 |
| HS Code | 7318156040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)