-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Pilot Valve |
|---|---|
| Actuator Type | Remote Pilot |
| Actuator/return | Remote Pilot |
| Application | Assembly Lines, Conveyance, Industrial, Packaging |
| Body Material | Aluminum |
| Body Style | Inline |
| Center Condition | All Ports Blocked |
| Cfm | 1.1 CFM |
| Coefficient Of Volume | 1.4 |
| Cv | 1.1 |
| Flow Rate - Maximum | 1.1 SCFM |
| For Media | Air |
| Height | 1.89" |
| Length | 5 16/25" |
| Lubrication | Lubrication Not Required |
| Max. Operating Pressure | 145 psi |
| Max. Temp. Range | 5°F to 120°F |
| Number Of Pilots | 2 |
| Number Of Positions | 3 |
| Number Of Ways | 4 |
| Offset Return Type | Spring Return |
| Operating Pressure - Minimum | 20 psi |
| Operating Temp. Range | -15°C to +49°C |
| Operating Temperature - Maximum | 120°F |
| Operating Temperature - Minimum | 5°F |
| Operator Type | Double |
| Overall Height | 1 7/8" |
| Overall Length | 4 3/8" |
| Overall Width | 1 3/16" |
|---|---|
| Override | Non-Locking |
| Pilot Npt Port Size | 0.125" |
| Pilot Port Connection Size | 1/4" |
| Pilot Port Connection Type | NPT |
| Pilot Pressure | 20 psi |
| Pneumatic Valve Type | Inline Valve |
| Port Inch/bsp | NPT |
| Port Size | 1/4" |
| Port Type | NPT |
| Product Type | Pilot Air Control Valve |
| Return Action | Pilot Return |
| Seal Material | Nitrile |
| Series | B Series |
| Supply Pressure Range | Vacuum to 145 psig |
| Temp. Range | +5°F to +120°F |
| Type | All Ports Blocked, Double, In Line |
| Uses | General Pneumatics Applications |
| Vacuum | External Pilot |
| Vacuum Rating | Not Vacuum Operable |
| Valve Passages | 4 Way |
| Valve Port Connection Gender | Female |
| Valve Port Connection Size | 1/4" |
| Valve Port Connection Type | NPT |
| Valve Positions | 3 Position |
| Valve Type | Spool |
| Width | 1.18" |
| standard | CE CERTIFIED, CSA CERTIFIED |
| Height (cm) | 3 |
|---|---|
| Length (cm) | 14.29 |
| Width (cm) | 4.76 |
| HS Code | 8481200080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)