-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Ambient Temp. Range | +5°F to +120°F |
| Body Style | Body Ported |
| Coefficient Of Volume | 1.4 |
| Nema Classification | NEMA 4 |
| Operating Temp. Range | -15°C to +49°C |
| Operational Pressure Range | 20 psi to 145 psi |
| Operator Type | Double |
| Overall Height | 2 1/2" |
| Overall Length | 7 1/2" |
| Overall Width | 1 1/2" |
| Override Type | Non Locking |
| Pilot Supply | Internal |
| Pipe Size | 1/4" |
| Pneumatic Valve Type | Inline Valve |
|---|---|
| Port Inch/bsp | NPT |
| Port Size | 1/4" |
| Port Type | NPT |
| Pressure | 20 psi to 145 psi |
| Pressure Rating | 20 psi to 145 psi |
| Series | B Series |
| Solenoid Connection Size | 15 mm |
| Solenoid Pin Configuration | 3 Pin |
| Solenoid Standards | Din 43650C |
| Valve Passages | 4 Way |
| Valve Positions | 2 Position |
| Voltage | 24V DC |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 6.35 |
| HS Code | 8481200060 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.4455 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)