PARKER B310BB553C Solenoid Air Control Valve 1/8 Inch 120vac

Item: AC9ALE
Model: B310BB553C
Cross Ref: 3FDR4
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$336.17
10% off
$302.55 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CE CERTIFIED, CSA CERTIFIED

Shipping Information

Height (cm) 2.54
Length (cm) 11.43
Width (cm) 3.81
HS Code 8481809005
Country Of Origin US
Weight (kg) 0.135

Certifications

certificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site