-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Piston Accumulator |
|---|---|
| Construction | Alloy Steel |
| Diameter | 3 14/25" |
| Fluid Volume | 116 cu. in. |
| Gas Volume (cu.-in.) | 121 cu. in. |
| Height | 22 14/25" |
| Hydraulic Fluid Port Dash Size | -12 |
| Hydraulic Fluid Port Sae/unf | 1 1/16"-12 (#12) |
| Max. Flow | 220 GPM |
| Max. Operating Pressure | 3000 psi |
|---|---|
| Mounting Orientation - Accumulators | Vertical |
| Mounting Position | Vertical |
| Nominal Bore Dia. - Accumulators | 3" |
| Operating Temp. Range | -20°F to 165°F For Oil, 32°F to 165°F For Water Based Hydraulic Fluids And Water-Glycol |
| Overall Height | 22.56" |
| Product Type | Piston Accumulator |
| Shell Material - Accumulators | Steel |
| Vent Diameter | 121 cu. in. |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 77.47 |
| Width (cm) | 36.83 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.0095 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)