-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mini Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Agency Compliance | Not Rated |
| Ansi Flange Class | Not Applicable |
| Average Surface Roughness | Not Applicable |
| Ball Material | Stainless Steel |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | Stainless Steel |
| Body Style | Inline |
| Coefficient Of Volume | 1.02 |
| Connection Gender - Side 1 | Not Applicable |
| Connection Gender Side 2 | Not Applicable |
| Connection Size - Side 1 | 3/8" |
| Connection Size - Side 2 | 3/8" |
| Connection Type - Side 1 | Compression |
| Connection Type - Side 2 | Compression |
| For Media | Air, Corrosive Chemicals, Natural Gas, Non-Potable Water |
| Grade | Grade 316 |
| Handle | Lever |
| Handle Color | Black |
| Handle Length | 1.49" |
| Handle Material | Nylon |
| Handle Type | Wedge |
| Included Mounting | Not Applicable |
| Max. Pressure | 3000 psi WOG |
|---|---|
| Max. Pressure (cwp) | 3000 psi |
| Max. Pressure For Combustible Gas | Not Rated |
| Maximum Pressure - Steam | Not Rated |
| Media Temp. Range | -65°F to +300°F |
| Media Temperature Range | -65°F to +300°F |
| Nominal Valve Size | 3/8" |
| Overall Length | 2.62" |
| Pipe Schedule Compatibility | Not Applicable |
| Port | Standard |
| Port Type | Full |
| Pressure For Water | 3000 psi |
| Seal Material | PTFE |
| Seat Material | PFA |
| Stem Grade | Grade 316 |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Resistant |
| Temp. Range | -65°F to +300°F |
| Tube Size | 3/8" |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Straight |
| Valve Construction | One-Piece |
| Valve Series | MB Series |
| Valve Ways | 2-Way |
| Vented Ball Valve | Non Vented |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 6.65 |
| Width (cm) | 4.83 |
| HS Code | 8481803070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)