-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Connector |
|---|---|
| Application | Air, Natural Gas, Oil |
| Basic Fitting Shape | Connector |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Connector |
| Body Material | Stainless Steel |
| Class | Pipe Fitting To Compression Fitting |
| Color | Silver |
| Configuration Sub-type | Male Connector Flareless, Bspt |
| Configuration Type | Straight |
| Connection Type | Male BSPT |
| End 1 Size | 3/8" |
| End 2 Size | 3/8" |
| Ferrule Type | Double |
| Fitting Material | Stainless Steel |
| Fitting Side A Gender | Male |
| Fitting Side A Nominal Pipe Size | 3/8" |
| Fitting Side A Outside Diameter | 3/8" |
| Fitting Side A Type | Bspt |
| Fitting Side B Gender | Male |
| Fitting Side B Nominal Pipe Size | 3/8" |
| Fitting Side B Type | BSPT |
| Fitting Type | Male BSPT |
| Fittings Sub-category | Connectors |
|---|---|
| Gender | Male x Male |
| Grade | Grade 316 |
| Hex Size | 11/16" |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | Yes |
| Low Lead Compliance Level | Not Compliant |
| Material | Stainless Steel |
| Material Grade | Grade 316 |
| Maximum Operating Pressure | 7500 psi |
| Number Of Holes | 1 |
| Overall Length | 1 9/16" |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 3/8" |
| Pressure Rating | 7500 psi |
| Series | A LOK Series |
| Specific Fitting Shape | Male Connector |
| Specific Pipe Fitting Shape | Connector |
| System Of Measurement | Inch |
| Temp. Range | -425°F to +1200°F |
| Tube Fitting/adapter Type | Bite Type, A Lok Double Ferrule Flareless |
| standard | ANSI B31.1, ANSI B31.3 |
| Height (cm) | 1.75 |
|---|---|
| Length (cm) | 3.97 |
| Width (cm) | 1.75 |
| HS Code | 7307290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)