-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Connector Plug |
|---|---|
| Accessory Type | Din Connector |
| Color | Black |
| For Use With | Solenoid B |
| Height | 1.06" |
| Length | 1.06" |
| Material | Plastic |
|---|---|
| Overall Height | 1.06" |
| Overall Length | 1.06" |
| Overall Width | 1.06" |
| Width | 1.06" |
| Height (cm) | 2.69 |
|---|---|
| Length (cm) | 2.69 |
| Width (cm) | 2.69 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)