-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hollow Hex Plug |
|---|---|
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Plug |
| Body Material | Carbon Steel |
| Connection Type | MNPT |
| Hex Size | 0.312" |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
|---|---|
| Magnetic | Yes |
| Max. Operating Pressure | 7600 psi |
| Pipe Fitting Material | Carbon Steel |
| Pipe Size | 3/8" |
| Plug Construction | Cored |
| Temp. Range | -20°F to +800°F |
| Height (cm) | 0.79 |
|---|---|
| Length (cm) | 1.11 |
| Width (cm) | 0.79 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)