-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tee |
|---|---|
| Application | Air, Natural Gas, Oil |
| Basic Fitting Shape | Tee |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Tee |
| Body Material | Brass |
| Class | Pipe Fittings |
| Color | Brown |
| Connection Type | FNPT |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 3/8" |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 3/8" |
| Fitting Side B Type | NPT |
| Fitting Side C Gender | Female |
| Fitting Side C Nominal Pipe Size | 3/8" |
| Fitting Side C Type | NPT |
|---|---|
| Gender | Female |
| Hex Size | 7/8" |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Length | 1 1/50" |
| Low Lead Compliance Level | Not Compliant |
| Material Grade | Grade C37700 |
| Max. Pressure | 2700 psi |
| Max. Working Pressure | 2700 psig |
| Maximum Operating Pressure | 2700 psi |
| Overall Length | 2" |
| Pipe Fitting Material | Brass |
| Pipe Size | 3/8" |
| Shape | Female Tee |
| Specific Fitting Shape | Female Tee |
| standard | ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124 |
| Height (cm) | 2.22 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.22 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)