-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducing Adapter |
|---|---|
| Application | Air, Natural Gas, Oil |
| Basic Fitting Shape | Adapter |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Adapter |
| Body Material | Stainless Steel |
| Color | Silver |
| Connection Type | FNPT x MNPT |
| Fitting Material | Stainless Steel |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 3/8" |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Male |
| Fitting Side B Nominal Pipe Size | 1/8" |
| Fitting Side B Type | NPT |
| Fittings Sub-category | Adapters |
| Gender | Male x Female |
| Grade | Grade 316 |
|---|---|
| Hex Size | 7/8" |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Low Lead Compliance Level | Not Compliant |
| Material Grade | Grade 316 |
| Max. Pressure | 5300 psi |
| Maximum Operating Pressure | 5300 psi |
| Overall Length | 1 1/4" |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 3/8" x 1/8" |
| Pressure Rating | 5300 psi |
| Specific Fitting Shape | Reducing Adapter |
| Specific Pipe Fitting Shape | Reducing Adapter |
| Temp. Range | -425°F to +1200°F |
| standard | ANSI B1.20.1, ANSI B31.1, ANSI B31.3 |
| Height (cm) | 2.22 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 2.22 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)