-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conversion Adapter |
|---|---|
| Application | Hydraulic Fluid |
| Basic Fitting Shape | Adapter |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Adapter |
| Configuration Sub-type | Female Pipe Adapter SAE Orb, NPTF |
| Configuration Type | Reducer, Expander, Conversion |
| Connection Type | FNPT x SAE ORB |
| End 1 Class | Class 2A |
| End 1 Size | 2 1/2"-12 |
| End 1 Type | Fine |
| End 2 Size | 2"-11.5 |
| End 2 Type | NPTF |
| Finish/coating | Zinc Plated |
| Fitting Side A Gender | Male |
| Fitting Side A Nominal Pipe Size | 2 1/2" |
| Fitting Side A Type | Sae Orb |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 2" |
|---|---|
| Fitting Side B Type | NPT |
| Hex Size | 2 7/8" |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | Yes |
| Material | Steel |
| Max. Operating Pressure | 2000 psi |
| Overall Length | 2 1/16" |
| Pipe Fitting Material | Carbon Steel |
| Pipe Size | 2" |
| Pipe Thread Size | 2 1/2"-12 |
| Seal Material | Nitrile |
| Series | CONVERSION Series |
| Specific Fitting Shape | Straight Conversion Adapter |
| System Of Measurement | Inch |
| Temp. Range | -30°F to +250°F |
| Tube Fitting/adapter Type | Conversion |
| Standards | ISO 11926-1, SAE J1926 |
| Height (cm) | 7.3 |
|---|---|
| Length (cm) | 5.24 |
| Width (cm) | 7.3 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7956 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)