-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flare Gasket |
|---|---|
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Gasket |
| Body Material | Copper |
| Compatible Fitting Connection Type | Flared |
| Compatible Tube Material | Aluminum, Brass, Copper, Steel |
| Compatible Tube Size (od) | 3/16" |
| Configuration Sub-type | Gasket |
| Configuration Type | Auxiliary |
| Connection Type | Flare |
| Fitting Material | Brass |
| Flare Angle | 45° |
| Material | Brass |
| Max. Pressure | 1900 psi |
|---|---|
| Maximum Operating Pressure | 2800 psi |
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | 65°F |
| Overall Length | 1/32" |
| Sae Reference | SAE 010113 |
| Series | 45° FLARE Series |
| Specific Fitting Shape | Flared Gasket |
| Specific Pipe Fitting Shape | Gasket |
| System Of Measurement | Inch |
| Temp. Range | -65°F to +250°F |
| Tube Size | 0.188" |
| Standards | SAE J512, SAE J513 |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 0.08 |
| Width (cm) | 5.08 |
| HS Code | 7412200045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)