-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Barb |
|---|---|
| Application | Air |
| Barb Size | 0.17" |
| Barb Style | Double Barb |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Elbow |
| Body Material | Brass |
| Class | Pipe Fittings |
| Compatible Tube Material | Polyethylene |
| Configuration Sub-type | Male Elbow 90° |
| Configuration Type | Barb To Male |
| Connection Type | Barbed |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Barbed |
| Fitting Side A Tube Inner Diameter | 11/64" |
| Fitting Side B Connection Type | MNPT |
| Fitting Side B Pipe Size | 1/8" |
| Gender | Male |
| Material | Brass |
| Material Grade | Grade C36000 |
| Max. Operating Temp. | 32°C |
| Max. Working Pressure | 150 psi |
|---|---|
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Temperature | 90°F |
| Min. Operating Temp. | -53°C |
| Minimum Operating Temperature | 65°F |
| Operating Temp. Range | -65°F to +75°F |
| Outer Diameter 1 | 1/4" |
| Overall Length | 11/16" |
| Pipe Size | 1/8" |
| Series | DUBL BARB Series |
| Shape | 90° Elbow |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Elbow Adapter |
| System Of Measurement | Inch |
| Temp. Range | -65°F to +90°F |
| Thread 1 Size | 1/8" |
| Thread 1 Type | NPT |
| Tube Fitting Material | Brass |
| Tube Material | Polyethylene |
| Tube Outside Dia. | 1/4" |
| Type | Tube To Pipe |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 1.75 |
| Width (cm) | 2.29 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)