-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Tee |
|---|---|
| Application | Air, Natural Gas, Oil |
| Basic Fitting Shape | Tee |
| Body Material | Brass |
| Class | Pipe Fitting |
| Color | Brown |
| Connection Type | FNPT x FNPT x FNPT |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 1/8" |
| Fitting Side A Outside Diameter | 1/8" |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 1/8" |
| Fitting Side B Outside Diameter | 1/8" |
| Fitting Side B Type | NPT |
| Fitting Side C Gender | Female |
| Fitting Side C Nominal Pipe Size | 1/8" |
| Fitting Side C Outside Diameter | 1/8" |
| Fitting Side C Type | NPT |
| Gender | Female |
|---|---|
| Hex Size | 9/16" |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Length | 1 21/64" |
| Material Grade | Grade C37700 |
| Max. Pressure | 2900 psi |
| Max. Working Pressure | 2900 psig |
| Maximum Operating Pressure | 2900 psi |
| Number Of Holes | 1 |
| Outside Dia. | 1/8" |
| Overall Length | 1 5/16" |
| Pipe Fitting Material | Brass |
| Pipe Size | 1/8" x 1/8" x 1/8" |
| Shape | Female Tee |
| Specific Fitting Shape | Female Tee |
| Temp. Range | -40°F to +400°F |
| Standards | ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124 |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 8.26 |
| HS Code | 7412200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)