-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swivel Elbow, 90 Degrees |
|---|---|
| Application | LP Gases, Natural Gases |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Elbow |
| Body Material | Brass |
| Body Shape | Forged |
| Compatible Tube Material | Aluminum, Brass, Copper, Steel |
| Configuration Sub-type | Female Elbow 90° |
| Configuration Type | Flare To Female |
| Connection Type | Flare x FNPS |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Flared |
| Fitting Side A Tube Outer Diameter | 1/2" |
| Fitting Side B Connection Type | Flared |
| Fitting Side B Tube Outer Diameter | 1/2" |
| Fitting Thread Size | 3/4"-16 |
| Flare Angle | 45° |
| Flare Thread Size | 3/4"-16 |
| Flare Type | 45° |
| Hex Size | 7/8" |
| Material | Brass |
|---|---|
| Max. Pressure | 750 psi |
| Maximum Operating Pressure | 750 psi |
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | -65°F |
| O-ring Material | Fluorocarbon |
| Overall Length | 1 7/32" |
| Pipe Size | 1/2" |
| Pressure Rating | 650 psi |
| Series | 45° FLARE Series |
| Specific Fitting Shape | 90° Swivel Elbow Adapter |
| System Of Measurement | Inch |
| Temp. Range | -65°F to +250°F |
| Thread 1 Type | Fine |
| Thread 2 Size | 3/4"-16 |
| Thread 2 Type | Fine |
| Tube Size | 1/2" |
| Type | Flare |
| Standards | SAE J512, SAE J513 |
| Height (cm) | 2.22 |
|---|---|
| Length (cm) | 3.1 |
| Width (cm) | 2.22 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)