-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Long Nipple |
|---|---|
| Application | Air, Natural Gas, Oil |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Nipple |
| Body Material | Stainless Steel |
| Color | Silver |
| Connection Type | MNPT |
| Fitting Material | Stainless Steel |
| Fitting Side A Gender | Male |
| Fitting Side B Gender | Male |
| Fittings Sub-category | Hex Nipples |
| Gender | Male x Male |
|---|---|
| Grade | Grade 316 |
| Hex Size | 1 1/8" |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Low Lead Compliance Level | Not Compliant |
| Max. Pressure | 6400 psi |
| Pipe Size | 3/4" x 1/2" |
| Pressure Rating | 6400 psi |
| Specific Pipe Fitting Shape | Hex Long Nipple |
| Temp. Range | -425°F to +1200°F |
| Height (cm) | 2.86 |
|---|---|
| Length (cm) | 4.92 |
| Width (cm) | 2.86 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)