-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Fitting |
|---|---|
| Dash Size | 6 |
| Finish | Zinc |
| Fitting Material | Steel |
| Fitting Movement | Swivel |
| Fitting Shape | Straight |
| Fitting Type | Straight |
| For Hose Dash Size | -6 |
| For Hose I.d. | 3/8" |
| For Use With Hose Series | 301LT Series, 302 Series, 304 Series, 351ST Series, 351TC Series, 422 Series, 424 Series, 426 Series, 431 Series, 436 Series, 451TC Series, 451ST Series, 471TC Series, 471ST Series, 472TC Series, 482TC Series, 482ST Series, 722TC Series, 881 Series |
| Hex Size | 0.688" |
| Hose | 3/8" |
| Hose Fitting A Connection Type | Jic |
| Hose Fitting A Gender | Female |
| Hose Fitting A Size | 9/16" |
| Hose Fitting B Connection Type | Crimp |
| Hose Fitting B Gender | Genderless |
| Hose Fitting B Size | 3/8" |
| Hose Inside Dia. | 3/8" |
|---|---|
| Hydraulic Fitting Connection Type | Crimpable |
| Item Style | JIC 37° |
| Length | 2.29" |
| Material | Steel |
| Max. Working Pressure @ 70 F | 5000 psi |
| Port | 3/8" |
| Reusable | No |
| Sae Flare Size (in.) | 0.375" |
| Series | 43 Series |
| Shape | Straight |
| Standard/metric | Standard Fitting |
| Style | Female JIC 37 Deg-Swivel |
| Thread Size | 9/16"-18 |
| Thread Type | JIC |
| Type | Parkrimp (Crimp) Fittings |
| Vacuum Rating | Not Rated |
| Standards | SAE 100R2 |
Parker 10643-6-6 hydraulic hose is ideal for maintaining hydraulic system integrity by preventing leaks and ensuring the safe and reliable operation of hydraulic machinery. It reduces downtime, maintenance costs and the risk of accidents. This hose is used to securely connect hydraulic hoses to pumps, cylinders and valves, ensuring leak-free and efficient fluid transmission.
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 5.82 |
| Width (cm) | 2.79 |
| HS Code | 8412909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
To clean hydraulic components effectively, use a compatible solvent or hydraulic system cleaner. Ensure all residual fluid is removed before reassembly to prevent contamination.
Regularly inspect hoses for wear, abrasion or leaks. Replace damaged hoses promptly and keep them properly routed to prevent kinking and excessive bending.
Consider factors like fitting material compatibility, pressure and temperature ratings, thread type and size and the application's specific requirements to ensure a proper fit and performance.
Store hydraulic components in a clean, dry environment away from direct sunlight or extreme temperatures. Cap or plug openings to prevent contamination.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)