-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Refrigeration/Defrost Control |
|---|---|
| Application | Commercial Refrigeration |
| Bulb Dia. | 1/4" |
| Capillary Length | 120" |
| Capillary Type | Capillary |
| Contact Form | SPDT |
| Control Range | -40°F to +60°F |
| Depth | 3 4/5" |
| Differential | 24°F |
| Height | 7 1/4" |
| Locked Rotor Amps @ 120v Ac | 96A |
| Locked Rotor Amps @ 240v Ac | 72A |
| Manufacturer Series | ERC-2 Series |
|---|---|
| Overall Depth | 3 13/16" |
| Overall Length | 7 13/16" |
| Overall Width | 4 3/8" |
| Pilot Duty @ 120v Ac | 470 VA |
| Pilot Duty @ 240v Ac | 470 VA |
| Resistive Load Amps @ 120v Ac | 16A |
| Resistive Load Amps @ 240v Ac | 16A |
| Switch Action | Normally Closed, Normally Open |
| Type | Electronic |
| Voltage | 120/208/240V AC |
| Width | 4 2/5" |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 19.05 |
| HS Code | 9032100060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.44 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)