-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jumper Kit |
|---|---|
| Angle | 45° |
| Application | Telecom, Data Center |
| Color | Green, Yellow |
| Conductor Gauge | 6 AWG |
| Conductor Size | 2 kcmil to 250 kcmil |
| For Use With | Telecom/Data Center |
| Ground Wire Included | 60" 6 AWG |
| Grounding Bar Holes And Size | No Bar |
| Grounding Bar Length | 60" |
| Includes | (2) #10-32 x 1/2 Thread-Forming Screws, (2) #12-24 x 1/2 Thread-Forming Screws, (2) M5 x 12 mm Thread-Forming Screws, (2) M6 x 12 mm Thread-Forming Screws, 0.16 Oz Antioxidant, Htap Mfr. No. Htct250-2-1 |
| Length | 60" |
| Material | Copper |
|---|---|
| Product Type | Equipment Bonding Jumper |
| Type | Grounding |
| Conductor Size | 2 AWG to 250 kcmil |
| Grounding Bar Holes Size | No Bar |
| Grounding Bar Included | Without Grounding Bar |
| Grounding Bar Width | Not Applicable |
| Height | 41.91 mm |
| Material - Grounding Connector | Tin-Plated Copper |
| standard | CSA, ROHS COMPLIANT, UL |
| Width | 175.26 mm |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 35.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)