-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | 19" EIA Rack |
|---|---|
| Application/usage | Patch Panel |
| Assembly Required | Yes |
| Color | Black |
| Depth | 3" |
| Finish | Powder Coated |
| Finish/coating | Powder Coat |
| Height | 84" |
| Includes | Tube Of Anti-Oxidizing Paste |
| Includes Mounting Hardware | Yes |
| Load Capacity | 1000 lbs. |
| Load Rating | 1000 lbs. |
| Material | Aluminum |
| Mounting Bolt Method | Threaded |
| Mounting Location | Free-Standing |
| Mounting Style | Free Standing |
| No. Of Rack Units | 45 |
| Overall Depth | 3" |
|---|---|
| Overall Height | 84" |
| Overall Load Capacity | 1000 lbs. |
| Overall Width | 20 1/4" |
| Product Color | Black |
| Product Type | Rack |
| Rack Units | 45 |
| Rail No. Direction | Bottom Up |
| Width | 20.3" |
| Extended Depth | 381 mm |
| Includes | Hardware Kit |
| Mounting Hole Thread Size | #12-24 |
| Mounting Style | Free-Standing |
| Rack Height | 45U |
| Rack Width | 19" |
| Standards | EIA/ECA-310-E, ROHS COMPLIANT, UL 2416 |
| Static Load Capacity | 454 Kg |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 16.26 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.582 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)