-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ferrule |
|---|---|
| Barrel Diameter | 0.3" |
| Barrel Finish | Tin Plated |
| Barrel Length | 0.36" |
| Barrel Material | Copper |
| Base Material | Copper |
| Color | Red |
| Color Code | Red |
| Compatible Grainger Part No. | 376U38, 376U39, 377M39, 38YU65, 38YU66, 38YU67 |
| Compatible Manufacturer Model No. | CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CTFP-100, CTFP-40, UP14ZLW (CD-090) |
| Compatible Mfr. Model No. | CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CTFP-100, CTFP-40, UP14ZLW (CD-090) |
| Compatible With Product Type | Terminal Block |
| Compatible With Series | CT Series |
| Connection Material | Tinned |
| Contact Finish | Tin |
| Contact Material | Copper |
| Cover Material | Polypropylene |
| Ferrule Diameter | 1/5" |
| Ferrule Material | Copper |
| Ferrule Type | Single Wire Standard |
| For Wire Size | 8 AWG |
| Insertion Length | 5/8" |
| Insulation Color | Red |
| Insulation Coverage | Partially Insulated |
| Insulation Material | Polypropylene |
| Insulation Type | Self Insulated |
| Max. Temp. | 221°F |
| Maximum Conductors | 1 |
| Maximum Wire Size | 8 AWG |
| Min. Wire Size | 8 AWG |
| Minimum Operating Temperature | -60°F |
| Overall Length | 0.83" |
|---|---|
| Product Color | Red |
| Product Material | Copper |
| Special Features | Funnel Entry, Seamless Barrel, Suitable For Limited Space Applications, Type Fsd |
| Strip Length | 5/8" |
| Termination Type | Crimp |
| Wire Range | 8 AWG |
| Wire Size | 8 AWG |
| Barrel Dia. | 0.3" |
| Connection Material | Tin |
| Copper Conductor Size | #8 AWG |
| Ferrule Dia. | 0.2" |
| Finish | Tin Plated |
| Flammability Rating | UL94-HB |
| For Use With | CT-1003, CT-1004, CT-1090, CT-1104, CT-1123, CT-1160, CT-1170, CTFP-100, CT-2300/ST (CD-090), CT-2500/L (CT-2504CH OR CT-2523CH) |
| Height | 34.29 mm |
| Inside Dia. | 0.18" |
| Insulation Coverage | Partially"sulated |
| Insulation Type | Self-Insulated |
| Length | 0.8" |
| Material | Copper |
| Max. Conductors | 1 |
| Min. Conductor Size | 10 sq. mm |
| Min. Operating Temp. | -54°C |
| Packaging Type | Bag |
| Pin Length | 0.47" |
| Standards | CSA C22.2 NO. 291-14, DIN 46228, UL 486F |
| Temp. Rating | 105°C |
| Width | 83.82 mm |
| Wire Size Range | 8 AWG to 8 AWG |
| Wire Strip Length | 15.9 mm |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 2.11 |
| Width (cm) | 11.43 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)