-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Faceplate |
|---|---|
| Cable Type | Single Gang |
| Color | Ivory |
| Depth | 0.58" |
| Features | Mounts To Nema Standard Single Gang Opening |
| Includes | Label Pocket |
| Length | 4 1/2" |
| Material | Plastic |
| Number Of Gangs | 1 |
| Number Of Ports | 2 |
| Orientation | Vertical |
| Outlet Orientation | Vertical |
| Overall Depth | 7/8" |
| Overall Height | 4 1/2" |
|---|---|
| Overall Width | 2 3/4" |
| Product Type | Wall Plate |
| Standards | Rohs Compliant |
| Type | Single Gang |
| Width | 2 3/4" |
| Compatible Cable Performance Category | Not Applicable |
| Height | 114.3 mm |
| Module Type | Mini Com |
| Mount Orientation | Vertical |
| No. Of Gangs | 1 |
| No. Of Ports | 2 |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 6.86 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CR |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)