-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Board Cross Bar |
|---|---|
| Accessory Type | Vise Holder |
| Attachment Type | Cross Bar |
| Compatible Manufacturer Model Number | 315, 324, 333 |
| For Use With | Mfg. No. 315, 324, 333 |
|---|---|
| Impact Rated | No |
| Material | Steel |
| Overall Length | 14" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 2.54 |
| HS Code | 8466208065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.153 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)