-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Packing Seal |
|---|---|
| Ambient Temp. Range | -400°F to +500°F |
| Color | White |
| External Coating | Mineral Oil |
| For Use In | Pumps, Valves |
| Includes | Lubrication |
| Length | 5 ft. |
| Material | PTFE |
| Max Pressure In Valves Application | Not Rated |
| Max. Ambient Temperature | 500°F |
| Max. Ph | 14 pH |
| Max. Pressure For Pumps | 1000 psi |
| Max. Pressure For Valves | 1000 psi |
| Max. Pressure In Pumps Application | 250 psi |
| Max. Shaft Speed | 1200 FPM |
|---|---|
| Max. Temp. In Steam | Not Rated |
| Min. Ambient Temperature | -400°F |
| Min. Ph | 0 pH |
| Overall Length | 5 ft. |
| Packing Seal Size | 1 sq. in. |
| Ph Range | 0 pH to 14 pH |
| Product Type | Compression Packing Seal |
| Seal Material | PTFE |
| Size | 1 sq. in. |
| Square Size | 1" |
| Standards | Fda Approved |
| Type | Compression Packing Seal |
| Height (cm) | 21.08 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 13.97 |
| HS Code | 5911900040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.0745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)