-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Cutter |
|---|---|
| Cutting Action | Shear Cut |
| Features | Precise And Effortless Cuts, Round Cutting Form Won'T Deform Cables |
| For Maximum Wire Thickness | 6 AWG |
| For Wire/cable Type | Electrical/Data Cable |
| Handle Color | Black, Orange |
|---|---|
| Handle Design | Molded |
| Handle Style | Molded |
| Includes Cushioned Grip | Yes |
| Material Application | Coaxial Cable, Stranded Cable |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 10.16 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)