-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Balancer |
|---|---|
| Cable Length | 4.9 ft. |
| Cable Material | Steel |
| Cable Type | Lubricated |
| Drum Type | Tapered |
| Features | Continuously Adjustable Cable, Simple Load Adjustment |
| For Tool Weighing | 2.6 lbs. to 5.7 lbs. |
| Hanger Opening Size | 0.67" |
| Housing Material | Nylon |
| Includes | External Cable, Locking Safety Hanger, Secondary Safety Chain |
| Lock Mechanism | Non Locking |
| Max. Tool Weight | 5.7 lbs. |
| Min. Tool Weight | 2.6 lbs. |
|---|---|
| Overall Depth | 2 13/16" |
| Overall Height | 19" |
| Overall Width | 5 1/2" |
| Ratchet Lock | No |
| Reel Height When Retracted | 19 5/8" |
| Reel Mount Type | Screw Close Spring Clip |
| Reel Weight | 3.6 lbs. |
| Series | 7228 Series |
| Spring Fail Mechanism | No |
| Tension Adjustment | Stepless |
| Tool Attachment Type | Screw Close Spring Clip |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 25.65 |
| Width (cm) | 16.76 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.611 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)