-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Steel Strapping Tensioner |
|---|---|
| Color | Black, Red |
| Compatible Seal Type | Open Seals |
| Compatible Strapping | Steel Strapping |
| Crimping | 2 Sided |
| Fits Strap Tensile | 1765 lbs. to 5530 lbs. |
| Fits Strap Width | 3/4" to 1 1/4" |
| Handle Covering Material | Plastic |
| Handle Grip | Yes |
| Handle Length | 14" |
| Material | Steel |
| Max. Strapping Width | 1 1/4" |
| Min. Strapping Width | 3/4" |
| Overall Height | 5 1/2" |
| Overall Length | 17" |
|---|---|
| Overall Width | 4" |
| Seal Surface Type | Flat |
| Style | Feed Wheel |
| Tensioner Application | High Tensile |
| Tensioner Type | Feedwheel Tensioner |
| Tool Power Source | Manual |
| Tool Seal Type | Open Seals |
| Tool Strength | Heavy Duty |
| Tool Style | Feedwheel |
| Tool Tension Capacity | 5530 lbs. |
| Tool Type | Tensioner Tool |
| Tool Weight | 7 lbs. |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 46.36 |
| Width (cm) | 11.43 |
| HS Code | 8205595510 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.195 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)